Back Support Belt, Medium
- Mfr # BBS100M
- Zoro # G908619660
product price:Â
$
32.59
/ea
Key Features
Color
Black
Material
Nylon, Polyester
Width
8 in
Closure Type
2 overlap style adjustable panels
Suspenders
breakaway suspenders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBS100M
- Zoro #
- G908619660
- UPC #
- 814992004164
- Country of Origin
- China
- Item
- Standard Back Support
- Color
- Black
- Material
- Nylon, Polyester
- Closure Type
- 2 overlap style adjustable panels
- Suspenders
- breakaway suspenders
Dimensions
- Width
- 8 in
- Size
- M
Description
Constructed from lightweight durable material. Stabilizes the spine, supports the abdomen and lower back to prompt proper lifting techniques. Contoured shape allows flexibility and complete freedom of movement. Features breakaway suspenders. Plastic support stays. 2 overlap style adjustable panels. Washable and shrink resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.