Bifocal Safety Goggles, 1.5 Diopter, Clear Lens, H2X Anti-Fog, Foam Padding, V2G Series

  • Mfr # GB1810STR15

  • Zoro # G4928664


product price:  $11.79
/ea

Key Features

Frame Material
Nylon
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB1810STR15
Zoro #
G4928664
UPC #
814992003150
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Nylon
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Non-Vented
Lens Material
Polycarbonate
Series
V2G
Frame Style
Wraparound
Standards
ANSI Z87.1-2003, CAN/CSA Z94.3-07
Diopter Strength
+1.50
X-Ray Detectable
No
UV Protection
0.999
Temple Color
Black
Foam Lined
Yes
Includes
Headband, Interchangeable Temples
Temple Style
adjustable
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Venting Type
Indirect
Includes No Lens Coatings
No
Diopter Location
Bottom
Adjustable Locations
Straps, Temples
Eye Socket Lining Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
Yes
Band Material
Elastic
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Lens Function
Bifocal
Dielectric Protection
No
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Lining Location
Eye Socket
Nose Bridge Material
PVC
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Eye Socket
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Included

Description

Adjustable Locations Straps, Temples, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Elastic, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Headband, Interchangeable Temples, Includes Anti-Fog Lens Coating Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.