Pyramex

Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant


product price: $7.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Mirror
  • Eyewear Venting Non-Vented
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07
See all product information

Product Information

  • Brand Pyramex
  • MFR # SB1880R25
  • Zoro # G4935156
  • UPC #
    814992006847
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Item Bifocal Safety Reading Glasses
Diopter Strength +2.50
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Mirror
Eyewear Venting Non-Vented
Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07
Frame Color Black
UV Protection 0.999
X-Ray Detectable No
Foam Lined No Foam Lining
Series Venture II(R)
Frame Material Nylon, Polycarbonate
Diopter +2.5
Lens Material Polycarbonate
Gender Unisex
Photochromatic Lens No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Arm Tip Type Adjustable
Includes No Lens Coatings No
Includes Eye Socket Lining No
Welding Shade Designation Not Rated for Welding Use
Includes Padded Arms No
Includes Anti-Static Lens Coating No
Includes Brow Lining No
Arm Color Black
Diopter Location Bottom
Includes Padded Nose Piece Yes
Includes Scratch-Resistant Lens Coating Yes
Frame Type Half-Frame
Includes Polarized Lens Coating No
Includes Anti-Fog Lens Coating No

Description

Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Mirror Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Venture II(R), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.