Cappture, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens

  • Mfr # S9910ST

  • Zoro # G0970964


product price:  $9.65
/pk 12, $0.80/ea
Sold in multiples of 12 for $115.80

Key Features

Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cappture
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9910ST
Zoro #
G0970964
UPC #
857676007488
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cappture
Standards
ANSI Z87.1+, CSA Z94.3-15
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Cappture - Clear Temples/Clear H2X Anti-fog Lens - Dielectric. Temples extend from browbar to avoid interference with prescription frame temples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.