Zoro Homepage

Conaire, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame

  • Mfr # SB10710D

  • Zoro # G0970894


product price: $6.45
/pk 12, $0.54/ea
Sold in multiples of 12 for $77.40

Key Features

Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Series
Conaire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10710D
Zoro #
G0970894
UPC #
810170037665
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Series
Conaire
Standards
ANSI Z87.1+, CSA Z94.3-15
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety- Conaire-black frame-clear lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.