Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Navy, XL
- Mfr # SC16NV LN XL
- Zoro # G0679966
product price:Â
$
30.59
/ea
Key Features
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC16NV LN XL
- Zoro #
- G0679966
- UPC #
- 883248232453
- Country of Origin
- Honduras
- Item
- Long Sleeve Dress Shirt
- Color
- Navy
- Material
- Cotton
- Fabric Weight
- 5.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 0
- Features
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Gender
- Men's
- Closure Type
- Snap
- Type
- Collared Work Shirt
- Style
- Work Shirt
- Number of Outside Pockets
- 0
- Application
- Food Processing
- Front Closure Type
- Snap
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Collar Style
- Two Piece
- Series
- SC16
- Shell Material
- Cotton
- Wire Color
- Navy
- Container Type
- Work Shirt
- Sensor Body Style
- Work Shirt
- Traction Material
- Cotton
Dimensions
- Size
- XL
- Sleeve Length
- 36 in
- Length
- 34 in
- Minimum Neck Size
- 16 5/8 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 46 1/2 in
- Maximum Chest Size
- 50 in
- Maximum Neck Size
- 17 1/2 in
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mns Ls Navy Shirt No Pkt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Application Food Processing, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.