Zoro Homepage

Cortez(R), Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless

  • Mfr # SG3610S

  • Zoro # G8621864


product price: $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3610S
Zoro #
G8621864
UPC #
814992007264
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Cortez(R)
Standards
ANSI Z87.1-2015 High Impact
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Application
General Purpose
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Arm Material
Polycarbonate, TPE
Arm Color
Gray
Nose Bridge Material
Polycarbonate, PVC
Arm Tip Type
Co-Injected
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge

Description

Safety Glasses, Series Cortez(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.