Cut Level 6 , Nitrile , Sandy , XL 1 PR

  • Mfr # GL608CXL
  • Zoro # G914590601
product price: 
$
9.75
/pr
Sold in multiples of 12 prs for $117.00

Key Features

ANSI/ISEA Cut Level
6
Glove Coating Material
Nitrile
Color
HiVis Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL608CXL
Zoro #
G914590601
UPC #
810170038150
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga

Details

ANSI/ISEA Cut Level
6
Glove Coating Material
Nitrile
Color
HiVis Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4

Description

Pyramex Safety-SandyNitrile 13g HPPE HiVis Org A6 Cut-Extra Large - ANSI/ISEA 105-2016: Cut: 6 / Abrasion: 4 / Puncture: 4 - EN388: 2016 - 4X43F: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 3 / Cut TDM-100: F / Impact Rated: X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.