Shop PYRAMEX
See all product information
Create Account
Cut Level 6 , Nitrile , Sandy , 2XL 1 PR
- Mfr # GL608CX2
- Zoro # G414590576
product price:Â
$
9.75
/pr
Sold in multiples of 12Â prs for
$117.00
Key Features
ANSI/ISEA Cut Level
6
Glove Coating Material
Nitrile
Color
HiVis Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL608CX2
- Zoro #
- G414590576
- UPC #
- 810170038167
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Thickness
- 13 ga
Details
- ANSI/ISEA Cut Level
- 6
- Glove Coating Material
- Nitrile
- Color
- HiVis Orange
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 4
Description
Pyramex Safety-SandyNitrile 13g HPPE HiVis Org A6 Cut-2XL - ANSI/ISEA 105-2016: Cut: 6 / Abrasion: 4 / Puncture: 4 - EN388: 2016 - 4X43F: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 3 / Cut TDM-100: F / Impact Rated: X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.