Shop PYRAMEX
See all product information
Create Account
Cut Level A4 , Dipped , Polyurethane , XL 1 PR
- Mfr # GL404CXL
- Zoro # G814590596
product price:Â
$
6.35
/pr
Sold in multiples of 12Â prs for
$76.20
Key Features
Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL404CXL
- Zoro #
- G814590596
- UPC #
- 810170038051
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 13 ga
Details
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Cuff Style
- Elastic
- Coating Type
- Dipped
Description
Pyramex Safety-PU 13g HPPE HiVis Org Liner A4 Cut- Extra Large- Polyurethane palm coating - Good dexterity - Low particulate shed - Type: Dipped Glove - Cuff: HPPE + Latex Elastic - ANSI/ISEA 105-2016: Cut: 4 / Puncture: 4- EN388: 2016 - 4X42D: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 2 / Cut TDM-100: D / Impact Rated: X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.