Shop All Cut-Resistant Gloves
Pyramex
Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size L, 12PK
Mfr # GL404CL
Zoro # G503076417
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pyramex
- MFR # GL404CL
- Zoro # G503076417
- UPC # 810170038044
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Pyramex Safety-PU 13g HPPE HiVis Org Liner A4 Cut- Large- Polyurethane palm coating - Good dexterity - Low particulate shed - Type: Dipped Glove - Cuff: HPPE + Latex Elastic - ANSI/ISEA 105-2016: Cut: 4 / Puncture: 4- EN388: 2016 - 4X42D: Abrasion: 4 / Circular Blade Cut: X / Tear: 4 / Puncture: 2 / Cut TDM-100: D / Impact Rated: X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Black Labeling Tape (T-05-Black)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size XL, 12PK (GL404CXL)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size L (GL401L)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size M (GL401M)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD15/9L)
- Pyramex Cut-Resistant Gloves