Zoro Homepage

Ever-Lite, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # SB8610D

  • Zoro # G0970919


product price: $3.75
/pk 12, $0.31/ea
Sold in multiples of 12 for $45.00

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8610D
Zoro #
G0970919
UPC #
811907020523
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Ever-Lite
Standards
ANSI Z87.1+, CSA Z94.3-15
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Ever-Lite - Black Frame/Clear Lens - Soft nose piece for snug fit. Semi-frame & slim co-material temple design for lightweight spectacle – 22 gm. Optical class 1 lens offers the clearest and the most panoramic view without obstruction. 8 base wraparound lens provides full front & side protection. Scratch-resistant, polycarbonate lens provide polycarbonate lens provide 99.9% of UV protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.