Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 2.0 Diopter, Clear Lens, Universal

  • Mfr # SB8610R20TM

  • Zoro # G116077665


product price: $11.39
/ea

Key Features

Eyewear Size
Universal
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Arm Tip Type
Straight
Series
Ever-Lite(R)
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8610R20TM
Zoro #
G116077665
UPC #
810048731978
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Arm Tip Type
Straight
Series
Ever-Lite(R)
Lens Material
Polycarbonate
Lens Color
Clear
Gender
Unisex
Frame Type
Half-Frame
Frame Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Lens Coating
H2MAX Anti-Fog
Item
Reader Safety Glasses
Frame Style
Wraparound
Frame Color
Black
Diopter Strength
2.0
Application
General Purpose
Lens Function
Bifocal
Hinge Type
Barrel
Arm Material
Polycarbonate, TPE
Diopter Location
Bottom
Temple Tip Features
Flexible, Non-Slip
Padding Location
Nose Bridge, Temples
Adjustable Pieces
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Includes Reader Lens
Reader Lens Included
Arm Color
Black/Gray
Nose Bridge Material
TPR
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Clear, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.