Ever-Lite(R) Reader Safety Glasses, Black Wraparound Frame, 2.5 Diopter, Clear Lens, Universal

  • Mfr # SB8610R25TM

  • Zoro # G616077677


product price: $11.39
/ea

Key Features

Frame Color
Black
Frame Style
Wraparound
Frame Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Arm Tip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB8610R25TM
Zoro #
G616077677
UPC #
810048731985
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Frame Color
Black
Frame Style
Wraparound
Frame Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Diopter Strength
2.5
Arm Tip Type
Straight
Item
Reader Safety Glasses
Lens Color
Clear
Lens Material
Polycarbonate
Series
Ever-Lite(R)
Lens Coating
H2MAX Anti-Fog
Gender
Unisex
Standards
ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020
Frame Type
Half-Frame
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
Arm Color
Black/Gray
Nose Bridge Adjustment Type
Flexible
Includes Reader Lens
Reader Lens Included
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
Temple Tip Features
Flexible, Non-Slip
Arm Material
Polycarbonate, TPE
Hinge Type
Barrel
Application
General Purpose
Adjustable Pieces
Nose Bridge
Lens Function
Bifocal
Nose Bridge Material
TPR
UV Protection
99.90%

Description

Reader Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Clear, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products