Ever-Lite(R), Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black Frame

  • Mfr # SB8620DT

  • Zoro # G0330970


product price:  $4.95
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8620DT
Zoro #
G0330970
UPC #
811907020554
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Ever-Lite(R)
Standards
ANSI Z87.1-2015 High Impact
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Dielectric Protection
No
Includes Brow Lining
No
Arm Tip Type
Straight
Includes Padded Arms
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Padded Nose Piece
Yes
Arm Material
Polycarbonate, TPE
Visible Light Scale Protection
L2.5
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Nose Bridge Material
TPR
Includes Anti-Static Lens Coating
Yes
Includes Polarized Lens Coating
No
Application
General Purpose
Arm Color
Black
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples, Nose Bridge
Temple Tip Features
Flexible, Non-Slip

Description

Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating H2X Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI, CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.