This item is Discontinued.

Pyramex Foam-Nitrile Gloves, 13g HPPE HiVis Lime A4 Cut, Size Medium - Pkg Qty 12 GL607CM

Foam-Nitrile Gloves, 13g HPPE HiVis Lime A4 Cut, Size Medium - Pkg Qty 12 (Discontinued)

  • Mfr # GL607CM
  • Zoro # G105848559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL607CM
Zoro #
G105848559
UPC #
810170038082
Country of Origin
China

Description

Specifications ansi/isea 105-2016 cut: 4 abrasion: 5 puncture: 4 en388: 2016 - 4x42d abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: d impact rated: x features: type: dipped glove material: nitrile micro-foam liner:13 gauge hppe cuff: hppe + latex elastic nitrile micro-foam palm coating good grip in all conditions hi-vis

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.