Isotope, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Full-Frame
Mfr # GB9410STM
Zoro # G1930262
product price:Â $12.99
/eaKey Features
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB9410STM
Zoro #
G1930262
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Overall Length (Lens-Tip): 163-173mm (spectacle), 73mm (goggle); Overall Width (Hinge-Hinge): 134mm
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Isotope
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF-32432
Features
Dielectric; Interchangeable Temples and Neoprene Strap; Temples Adjust to Three Different Lengths; Dual Frame Design Features a Rubber Gasket For a Comfortable Fit While Protecting From Splash and Dust
Gender
Men's
Includes
Strap
UV Protection
99.9% UVA/UVB/UVC
Description
Safety Glasses, Yes Foam Lined, Eyewear Frame Style Full-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.