Zoro Homepage

Jacket, PU Coated Polyester, Black, 3XL

  • Mfr # RJ3711X3

  • Zoro # G410869690


product price: $69.95
/ea

Key Features

Material
PU Coated Polyester
Size
3XL
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ3711X3
Zoro #
G410869690
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Jacket
Material
PU Coated Polyester
Color
Black
Number of Pockets
5
Number of Inside Pockets
1
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2020, AATCC 127
Fabric Weight
180gsm
Gender
Unisex
Includes
Concealed drawstring hood, 2" silver reflective striping
Water-Resistant
Yes

Description

Class 1 Waterproof Bomber Jacket, Black, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.