
Jacket, PU Coated Polyester, Lime, M
Mfr # RPB3610M
Zoro # G710869734
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Material
PU Coated Polyester
Size
M
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPB3610M
Zoro #
G710869734
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Jacket
Material
PU Coated Polyester
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Fabric Weight
140gsm quilted polyester cotton
Gender
Unisex
Water-Resistant
Yes
Description
Class 3 Waterproof Multi-Layer Parka, Fleece Lined, Hi-Vis Lime, Size M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.