Zoro Homepage

Jacket, PU Coated Polyester, Lime, S

  • Mfr # RPB3610S

  • Zoro # G110869686


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
PU Coated Polyester
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB3610S
Zoro #
G110869686
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Jacket
Material
PU Coated Polyester
Color
Lime
Number of Pockets
14
Lining Material
Polyester Fleece

Description

Class 3 Waterproof Multi-Layer Parka, Fleece Lined, Hi-Vis Lime, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.