Gloves, PR
- Mfr # CIA7000INT-7(S)
- Zoro # G724218450
product price:Â
$
31.95
/pr
Sold in multiples of 12Â prs for
$383.40
Key Features
Palm Color
White
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Load
3,116 g
Glove Insulation Weight
100 g
ANSI/ISEA Puncture Force
118 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA7000INT-7(S)
- Zoro #
- G724218450
- UPC #
- 810033299957
- Country of Origin
- Pakistan
- Palm Color
- White
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Cut Load
- 3,116 g
- Glove Insulation Weight
- 100 g
- ANSI/ISEA Puncture Force
- 118 N
- EN 388 Rating
- 3X33EP
- Item
- Gloves
- ANSI/ISEA Cut Level
- A6
- Thumb Style
- Keystone
- Palm Material
- Goatskin
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
- ANSI/ISEA Puncture Level
- 4
- Glove Back Material
- Grain Goatskin
- Series
- Torq
- Insulated
- Yes
- Leather Palm Process
- Grain
- Glove Back Color
- White
- Glove Insulation Material
- Thinsulate
- Oil-Resistant
- No
- Stitching Material
- Polyester
- Minimum Temperature
- 45 Degrees F
- Leather Coverage Style
- Full Leather
- Maximum Temperature
- 392 Degrees F
- Gender
- Unisex
Dimensions
- Size- Numeric
- 7
- Size- Alpha
- S
- Cuff Length
- 2 1/2 in
Description
Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.