Leather Palm Gloves, Grain Cowhide, Rubberized Gauntlet Cuff Cuff, Wing Thumb, Tan, L, 1 PR
- Mfr # GL1004WL
- Zoro # G614590529
product price:Â
$
6.95
/pr
Sold in multiples of 12Â prs for
$83.40
Key Features
Glove Size
L
Color
Tan
Thumb Style
Wing
Glove Liner Material
Polyester
Glove Materials
Grain Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL1004WL
- Zoro #
- G614590529
- UPC #
- 810170037887
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Item
- Leather Palm Gloves
- Color
- Tan
- Thumb Style
- Wing
- Glove Liner Material
- Polyester
- Glove Materials
- Grain Cowhide
- Leather Grade
- Premium
- Cuff Style
- Rubberized Gauntlet Cuff
- Palm Material
- Leather
Description
Pyramex Safety-Prem Grain Leather Palm Gaunt Cuff- Large- Type: Leather Palm- Material: Grain Cowhide- Grade: Premium- Pattern: Gunn- Thumb: Wing- Liner: Polyester- Cuff: Rubberized Gauntlet Cuff- Suggested Applications: Agriculture / Woodworking / Railroad Work / Construction / Iron + Steel Work / Warehousing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.