Shop BOSS
See all product information
Create Account
Synthetic Leather Palm and Hi-Vis Fabric Back, PVC Grip on Index Finger/Thumb
- Mfr # 120-4600/L
- Zoro # G224200894
product price:Â
$
16.85
/pr
Sold in multiples of 12Â prs for
$202.20
Key Features
Color
Hi-Vis Orange
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120-4600/L
- Zoro #
- G224200894
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Hi-Vis Orange
Dimensions
- Glove Size
- L
Description
Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity, PVC grip on index finger and thumb for fine parts handling, Spandex/polyester blended back for comfort and breathability, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Lycra fabric finger fourchettes enhance the natural contour of the glove for a better fit, Elastic wrist for easy on/off, Hi-Vis coloring and reflective binding makes this product very easy to see in low-light applications, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.