Metal Detectable Disposable Earplugs, Corded, 32dB, DPD1001, 100 Pairs/Box
- Mfr # DPD1001
- Zoro # G502538879
product price:Â
$
98.99
/ea
Key Features
Noise Reduction Rating
32 dB
Reusability
Disposable
Cord Options
Corded
Earplug Material
Polyurethane
Pairs Per Package
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPD1001
- Zoro #
- G502538879
- UPC #
- 814992008827
- Country of Origin
- China
Details
- Noise Reduction Rating
- 32 dB
- Reusability
- Disposable
- Cord Options
- Corded
- Earplug Material
- Polyurethane
- Pairs Per Package
- 100
Description
CORDED METAL DETECTABLE DISPOSABLE EARPLUGS -100 PAIRS/BOX - DPD1001 CONTOURED FIT DISPOSABLE POLYURETHANE EAR PLUGS. PLUG GENTLY EXPANDS AND SELF ADJUSTS TO ALL SIZE EAR CANALS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.