This item is Discontinued.

Pyramex - Mini Intruder - Clear Frame/Clear Anti-Fog Hardcoated Lens S4110SNT

- Mini Intruder - Clear Frame/Clear Anti-Fog Hardcoated Lens (Discontinued)

  • Mfr # S4110SNT
  • Zoro # G904073114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4110SNT
Zoro #
G904073114
UPC #
814992001040
Country of Origin
Taiwan, Province of China

Dimensions

Lens thickness
2.1 mm

Details

Certification
ANSI Z87.1+
Lens Coating
polycarbonate
Lens Base
11 Curve
Temple Material
Polycarbonate

Description

Pyramex Safety - Mini Intruder - Clear Frame/Clear Anti-Fog Hardcoated Lens - Economical light-weight glass offers superior protection. Superior comfort and fit. Lenses are coated for superior scratch resistance. Mini Intruder is designed to better fit smaller facial sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.