Neshoba, Safety Glasses, Anti-Scratch, I/O Mirror Lens, Frameless

  • Mfr # S9780S

  • Zoro # G0971390


product price:  $2.39
/pk 12, $0.20/ea
Sold in multiples of 12 for $28.68

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Series
Neshoba
Standards
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9780S
Zoro #
G0971390
UPC #
811907028840
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
I/O Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
Neshoba
Standards
ANSI Z87.1+
UV Protection
99.9% UVA/UVB/UVC

Description

Pyramex Safety - Neshoba - Black Temples/ Indoor-Outdoor Lens - Incredibly lightweight spectacle – only 16 grams. Frameless design with flexible temples provides comfortable and secure fit. 9.5 base curved lens provides excellent protection. Scratch resistant polycarbonate lens provides 99% UVA/B/C protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.