This item is Discontinued.

Pyramex Nitrile Gloves, A4 Dots Thumb Crotch, Size Large - Pkg Qty 12 GL603DPC5L

Nitrile Gloves, A4 Dots Thumb Crotch, Size Large - Pkg Qty 12 (Discontinued)

  • Mfr # GL603DPC5L
  • Zoro # G105939196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL603DPC5L
Zoro #
G105939196
UPC #
810170034237
Country of Origin
China

Description

Specifications ansi/isea 105-2016 cut: 4 abrasion: 4 puncture: 4 en388: 2016 - 4x43d abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: d impact rated: x features: type: dipped glove material: nitrile micro-foam dots: nitrile smooth liner: 13 gauge hppe cuff: hppe + latex elastic dotted palm reinforced thumb tear and abrasion resistant black color does not show dirt or grime foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.