This item is Discontinued.

Pyramex Nitrile Micro-Foam Dipped Glove, Size Large, GL603 Series - Pkg Qty 12 GL603C5L

Nitrile Micro-Foam Dipped Glove, Size Large, GL603 Series - Pkg Qty 12 (Discontinued)

  • Mfr # GL603C5L
  • Zoro # G805664619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL603C5L
Zoro #
G805664619
UPC #
857676007174
Country of Origin
China

Description

Specifications ansi/isea 105-2016 cut: 4 abrasion: 4 puncture: 4 en388: 2016 - 4x43d abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: d impact rated: x features: type: dipped glove material: nitrile micro-foam liner: 13 gauge cut-resistant hppe liner cuff: hppe + latex elastic tear and abrasion resistant black color does not show dirt or grime foam nitrile absorbs oil to increase grip additional foam coating acts like a sponge to help increase gripping power

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.