
PMXSPEC, Safety Glasses, Anti-Fog, Spectrum Mirror Lens, Black Frame
Mfr # SB11295ST
Zoro # G414913719
product price: $14.69
/ea
Sold in multiples of 12 for $176.28
Key Features
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
PMXSPEC
Includes Anti-Fog Lens Coating
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB11295ST
Zoro #
G414913719
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Spectrum Mirror
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
PMXSPEC
Includes Anti-Fog Lens Coating
Yes
Description
Pyramex - PMXSPEC - Black frame/Spectrum Mirror AF lens. Large wrap-around anto-fog lens with adjustable rubber nosepiece. Non-slip grip temples. Experience unparalleled comfort with our lightweight safety glasses.Customizable fit, enhanced field of vision, superior protection, anti-fog clarity, and stylish design. Built tough to meet high impact standards and shield from UV rays. Ideal for long hours on the job.
- •Unparalleled Comfort: Experience the ultimate comfort with our lightweight safety glasses, ideal for long hours on the job
- •Customized Fit: The adjustable soft rubber nose piece and non-slip temple grips ensure a secure and comfortable fit in all conditions
- •Enhanced Field of Vision: The panoramic wraparound lens offers an extended field of vision, crucial for safety in busy work environments
- •Superior Protection: The large lens provides effective protection from wind, dust, and debris, ensuring eyes are protected at all times
- •Anti-Fog Clarity:The lens is treated with anti-fog properties to guarantee fog-free clarity, even in extreme conditions
- •Stylish and Functional: The lens is mirrored and beveled, reducing glare and adding a unique aesthetic appeal
- •Built Tough: Meets ANSI/ISEA Z87.1-2020, certified for CAN/CSA Z94.3-20 high impact standards and shields eyes from harmful UV rays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.