PMXSPEC(R), Safety Glasses, H2MAX Anti-Fog, Gray Lens, Black Frame, Half-Frame

  • Mfr # SB11220STM

  • Zoro # G216315018


product price:  $17.89
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB11220STM
Zoro #
G216315018
UPC #
810135973984
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
H2MAX Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
PMXSPEC(R)
Temple Tip Features
Flexible, Non-Slip
Arm Tip Type
Straight
Gender
Unisex
Application
General Purpose
Arm Material
Polycarbonate
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
Nose Bridge Adjustment Type
Internal Wire
Nose Bridge Material
Rubber
Arm Color
Black/Gray
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series PMXSPEC(R), Gender Unisex, Lens Color Gray, Lens Coating H2MAX Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.