
Polyurethane Dipped Latex Gloves, GL401 Series, Size Small - Pkg Qty 12
Mfr # GL401S
Zoro # G508424718
product price: $40.59
/eaSold in multiples of 2 for $81.18
Key Features
Glove Size
S
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
1
Thickness
13 ga
Coating Type
Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL401S
Zoro #
G508424718
UPC #
857676007006
Country of Origin
China
Dimensions
Glove Size
S
Thickness
13 ga
Details
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
1
Coating Type
Dipped
Description
Specifications: en388: 2016 - 4131x abrasion: 4 circular blade cut: 1 tear: 3 puncture: 1 impact rated: x ansi/isea 105-2016 abrasion: 1 puncture: 2 features: type: dipped glove material: polyurethane liner:13 gauge nylon cuff: nylon + latex elastic tear and abrasion resistant low particulate shed grips well without being sticky offers tactile sensitivity and dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.