This item is Discontinued.

Pyramex Polyurethane Dipped Latex Gloves, GL402C5 Series, Size 2X Large - Pkg Qty 12 GL402C5X2

Polyurethane Dipped Latex Gloves, GL402C5 Series, Size 2X Large - Pkg Qty 12 (Discontinued)

  • Mfr # GL402C5X2
  • Zoro # G105923461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL402C5X2
Zoro #
G105923461
UPC #
857676007341
Country of Origin
China

Dimensions

Glove Size
2XL

Description

Specifications ansi/isea 105-2016 cut: 4 abrasion: 3 puncture: 4 en388: 2016 - 4x43d abrasion: 4 circular blade cut: x tear: 4 puncture: 3 cut tdm-100: d impact rated: x features: type: dipped glove material: polyurethane liner: 13 gauge hppe cuff: hppe + latex elastic tear and abrasion resistant low particulate shed grips well without being sticky offers tactile sensitivity and dexterity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.