
Ridgeline Cap Style Vented 4 Point Ratchet Hard Hat
Mfr # HP44130V
Zoro # G606005253
product price: $15.89
/eaKey Features
Head Protection Style
Cap
Head Protection Material
ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP44130V
Zoro #
G606005253
UPC #
811907020486
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6.5 to 8
Details
Head Protection Style
Cap
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Color
Yellow
Head Protection Venting
Vented
Standards
ANSI Z89.1 standards, Type 1-Class C
Weight
0.9375 lbs
Features
High impact ABS Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.