This item is Discontinued.

Pyramex - Ridgeline Hard Hat - White-Ridgeline Vented Cap Style 4 Pt Ratchet Suspension HP44110V

- Ridgeline Hard Hat - White-Ridgeline Vented Cap Style 4 Pt Ratchet Suspension (Discontinued)

  • Mfr # HP44110V
  • Zoro # G604093573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP44110V
Zoro #
G604093573
UPC #
811907020455
Country of Origin
Unknown

Details

Color
White

Description

Pyramex Safety - Ridgeline Hard Hat - White-Ridgeline Vented Cap Style 4 Pt Ratchet Suspension - The Ridgeline is made from ABS material, this thermoplastic resin is a lightweight material that combines strength and rigidity. Low profile design offers a low center of gravity for better balance. Rear padded suspension provides additional level of comfort on the wearers' neck. Vented pressure pad keeps the straps in place providing an additional level of comfort. Easy to grasp triangle knob adjusts the suspension from 6.5 to 8-inch hat sizes. Replaceable sweat band padded fabric and polyurethane foam for all day wear. 4-position harness points allows you to move the harness forward, backward, up or down-allowing for the most optimal position for ultimate comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.