Pyramex

Safety Glasses, Clear Scratch-Resistant


original price: $1.45
11% off
new price: $1.29
/ea
Sold in multiples of 12 for $15.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Blue
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series Integra
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
X-Ray Detectable No
Arm Color Blue
Frame Style Wraparound
Frame Type Half-Frame
Arm Tip Type Adjustable

Description

Safety Glasses, Series Integra(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Nylon 6.6, Lens Material Polycarbonate, Temple Color Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AUS/NSZ 1337, EN 166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.