Pyramex

Safety Glasses, Gray Anti-Scratch


product price: $1.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Foam Lined No Foam Lining
Series Intruder
Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166
X-Ray Detectable No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
Includes No Lens Coatings No
Application General Purpose
Welding Shade Designation Not Rated for Welding Use
Includes Brow Lining No
Includes Anti-Static Lens Coating No
Dielectric Protection No
Frame Style Wraparound
Includes Scratch-Resistant Lens Coating Yes
Includes Anti-Fog Lens Coating No
Ultra-Violet Scale Protection Designation U6
Includes Padded Arms No
Visible Light Scale Protection L3
Frame Type Frameless
Includes Eye Socket Lining No
Arm Color Gray
Arm Material Polycarbonate
Includes Padded Nose Piece No

Description

Safety Glasses, Series Intruder(R), Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.