Pyramex

Safety Glasses, Gray Anti-Scratch


product price: $1.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Provoq
UV Protection 99% UVA/UVB
Standards ANZI Z87.1-2015, CAN/CSA Z94.3-2007
Metal Detectable No
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Brow Lining No
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Static Lens Coating No
Ultra-Violet Scale Protection Designation U6
Dielectric Protection No
Frame Style Wraparound
Visible Light Scale Protection L3
Includes Anti-Fog Lens Coating No
Includes Eye Socket Lining No
Arm Color Gray
Includes Scratch-Resistant Lens Coating Yes
Arm Tip Type Straight
Arm Material Polycarbonate
Includes Padded Arms Yes
Frame Type Frameless
Includes Padded Nose Piece Yes
Application General Purpose
Includes No Lens Coatings No

Description

Safety Glasses, Series Provoq(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.