Pyramex

Safety Glasses, Photochromic Scratch-Resistant


product price: $35.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Photochromic
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Photochromic
Frame Color Black
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Series Ever-Lite
UV Protection 99% UVA/UVB
Standards ANSI Z87.1+, CSA Z94.3-15

Description

Pyramex Safety - Ever-lite - Black frame/ photochromatic lens - Soft nose piece for snug fit. Semi-frame & slim co-material temple design for lightweight spectacle – 22 gm. Optical class 1 lens offers the clearest and the most panoramic. view without obstruction. 8 base wraparound lens provides full front & side protection. Scratch-resistant, polycarbonate lens provide polycarbonate lens provide 99.9% of UV protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.