Zoro Homepage

Safety Glasses, Itek Series, Anti-Scratch, Frameless, Gray Mirror, Indoor/Outdoor Lens

  • Mfr # S5880S

  • Zoro # G4949077


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Lens Color
Gray Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Indoor/Outdoor
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5880S
Zoro #
G4949077
UPC #
814992000807
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Indoor/Outdoor
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Itek(R)
Standards
ANZI Z87.1-2015, CAN/CSA Z94.3-2007
UV Protection
100% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Nose Bridge Material
PVC
Includes Padded Arms
Yes
Includes Eye Socket Lining
No
Visible Light Scale Protection
L1.7
Arm Tip Type
Spatula
Arm Color
Clear
Application
General Purpose
Includes No Lens Coatings
No
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Arm Material
Polycarbonate, TPE
Ultra-Violet Scale Protection Designation
U6
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Includes Anti-Static Lens Coating
No
Products By Industry
Electrical
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible, Non-Slip
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series Itek(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Indoor/Outdoor, Mirrored, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Indoor/Outdoor Mirror, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.