Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGE(R), Safety Glasses, Anti-Scratch, Dark Gray Lens, Black Frame, Full-Frame

  • Mfr # SB7960SF

  • Zoro # G0330998


product price: $9.95
/ea

Key Features

Lens Color
Dark Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB7960SF
Zoro #
G0330998
UPC #
814992009084
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Dark Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
EMERGE(R)
Standards
ANSI Z87.1-2015 High Impact
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Dielectric Protection
No
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Hinge Type
Barrel
Includes Anti-Fog Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Welding Shade Designation
W3
Arm Material
Polycarbonate
Arm Tip Type
Spatula
Includes Brow Lining
No
Includes Padded Nose Piece
Yes
Includes Padded Arms
No
Includes Anti-Static Lens Coating
No
Nose Bridge Material
PVC
Includes No Lens Coatings
No
Padding Location
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Infra-Red Light Scale Protection Designation
R3

Description

Safety Glasses, Series EMERGE(R), Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material G300 Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.