
Safety - PU/Poly hi vis elastic waist pants - size 3X large (Discontinued)
- Mfr # RRWP3110X3
- Zoro # G703162644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RRWP3110X3
Zoro #
G703162644
UPC #
810170035289
Country of Origin
China
Dimensions
Size
3X-Large
Maximum Waist Size
50 in
Details
Color
Lime
Material
Polyurethane
Fabric Weight
0.98 lbs
Number of Outside Pockets
2
Standards
ANSI 107-2020:AATCC 127
High-Visibility
Yes
Ankle Type
Snap
Description
Pyramex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.