Pyramex

Safety Reading Glasses, Traditional Anti-Scratch


product price: $7.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1-2010
  • Eyewear Venting Non-Vented
See all product information

Product Information

  • Brand Pyramex
  • MFR # SB7910D20
  • Zoro # G5413624
  • UPC #
    814992006083
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Item Safety Reading Glasses
Diopter Strength +2.00
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Standards ANSI Z87.1-2010
Eyewear Venting Non-Vented
Frame Color Black
UV Protection 0.999
Lens Material Polycarbonate
Series EMERGE(R)
X-Ray Detectable No
Frame Material Nylon
Diopter +2.0
Foam Lined No Foam Lining
Gender Unisex
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
Arm Color Black
Includes Polarized Lens Coating No
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Static Lens Coating No
Arm Tip Type Non-Adjustable
Frame Type Full-Frame
Includes Scratch-Resistant Lens Coating Yes
Diopter Location Top and Bottom
Includes Padded Nose Piece Yes
Includes Padded Arms No
Includes Anti-Fog Lens Coating No
Includes No Lens Coatings No
Includes Eye Socket Lining No
Includes Brow Lining No

Description

Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Traditional Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2010, Eyewear Frame Style Full-Frame, Eyewear Size M, Series EMERGE(R), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.