This item is Discontinued.

Pyramex - Safety Vest - Hi-Vis Lime with 5 point DRing - Size 5X Large RVHL2510BRDX5

- Safety Vest - Hi-Vis Lime with 5 point DRing - Size 5X Large (Discontinued)

  • Mfr # RVHL2510BRDX5
  • Zoro # G504177458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVHL2510BRDX5
Zoro #
G504177458
UPC #
811907022015
Country of Origin
China

Description

Pyramex Safety - Safety Vest - Hi-Vis Lime with 5 point DRing - Size 5X Large - Meets ANSI/ISEA 107-2015 standards. Hi-Vis lightweight polyester mesh material. 2'' silver reflective material. Breakaway hook and loop shoulders, sides, and front closure. Chest pocket with hook and loop closure. Deep and wide inside pocket. Reinforced D-ring slot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.