Sandy and Smooth Laxtex, Sandy, Full, M 1 PR
- Mfr # GL502M
- Zoro # G014590532
product price:Â
$
4.85
/pr
Sold in multiples of 12Â prs for
$58.20
Key Features
Glove Coating Material
Sandy and Smooth Laxtex
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
Thickness
13 ga
Standards
ANSI/ISEA 105-2016; CE - EN388: 2016 -3131X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL502M
- Zoro #
- G014590532
- UPC #
- 810170034121
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 13 ga
Details
- Glove Coating Material
- Sandy and Smooth Laxtex
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Sandy
- Standards
- ANSI/ISEA 105-2016; CE - EN388: 2016 -3131X
- Glove Lining Material
- Nylon
- Cuff Style
- Latex Elastic
Description
Pyramex Safety - Glove full drip sandy latex liquid proof - medium. 13 gauge nylon liner - Waterproof - Tear and abrasion resistant - High elasticity and grip - Full dipped smooth latex for liquid protection - Sandy latex palm suited for wet and dry conditions - Flexible and durable over a wide range of temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.