Shop ROCKY
See all product information
Create Account
Ride LTE MET Guard Western Boot, Brown, Size 8.5
- Mfr # RKW0477
- Zoro # G524233820
product price:Â
$
199.99
/pr
Free Shipping & Returns
Key Features
Size
8.5
Color
Brown
Upper Material
Waterproof Full-Grain Leather
Gender
Men
Toe Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKW0477
- Zoro #
- G524233820
- UPC #
- 193715705688
- Country of Origin
- Cambodia
Dimensions
- Size
- 8.5
Details
- Color
- Brown
- Upper Material
- Waterproof Full-Grain Leather
- Gender
- Men
- Toe Type
- Square
- Style Number
- RKW0477
- Outsole Material
- EVA/Rubber
- Item
- Rocky Ride LTE MET Guard Western Boot
- Waterproof
- Yes
Description
Inspired by the Original Ride, the Ride LTE offers the same trusted durability in a lighter, more comfortable design. This versatile collection features waterproof full-grain leather and an oil- and slip-resistant rubber outsole with an EVA midsole for all-day support. Designed for lasting comfort, the double-row stitch flex welt construction ensures a flexible, secure fit, while the Rocky Air-Port Lite sponge PU footbed-enhanced with memory foam and antimicrobial mesh top-helps prevent foot fatigue. Built for work and ranch life, the Ride LTE gives you confidence on the job, no matter the demands. This 11" MET Guard boot meets ASTM F2413 protective metatarsal classification, protective toe classification, and electrical hazard standard. 11 Inches in height ASTM F2413 electrical hazard standard ASTM F2413 metatarsal guard standards ASTM F2413 protective toe classification Double-Row Stitch Flex Welt Construction Expansion Fit Seam for easy on and off Fiberglass shank Internal MET Guard Lightweight EVA Midsole Non-metallic Oil & Slip Resisting Rubber Outsole Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waterproof Full-Grain Leather Foot with Fancy-Stitch Shaft and Decorative Toe Bug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.