
SL T2 Series Safety Helmet, Non Vented, Red
Mfr # HPT261120
Zoro # G614913724
product price: $78.65
/eaSold in multiples of 10 for $786.50
Free Shipping & Returns
Key Features
Shell Material
ABS
ANSI Classification
Type 2
Series
SL T2
Head Protection Venting
Non Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPT261120
Zoro #
G614913724
UPC #
-
Country of Origin
China
Details
Item
Safety Helmet
Shell Material
ABS
Color
Red
ANSI Classification
Type 2
Series
SL T2
Head Protection Venting
Non Vented
Description
Pyramex -Experience unparalleled protection with the SL T2 Type II Safety Helmet. Featuring advanced EPS foam that absorbs impacts from all angles, coupled with a lightweight ABS shell. The helmet is compatible with SL T2 accessories for customized safety solutions. All-day comfort is ensured with strategically placed padding and effortless ratchet suspension adjustment. The 4-point cross-over chin strap secures the helmet for confident performance. Non-vented options.Red. Meets ANSI/ISEA Z89.1-2014 R2019
- •Advanced Impact Absorption: EPS foam liner absorbs forces from all angles for unparalleled protection
- •Robust, Lightweight Shell: ABS shell ensures durable, lightweight protection
- •Accessory Compatibility: Pair with SL T2 accessories for tailored safety solutions
- •Comfortable Padding: Designed with strategically placed soft padding to ensure all-day comfort
- •Effortless Adjustment: Ratchet suspension easily adjusts to provide a perfect fit across all head sizes
- •Secure-Fit Design: 4-point cross-over chin strap with quick-release buckle for a secure, comfortable fit
- •Engineered Toughness: Meets ANSI/ISEA Z89.1-2014 (R2019) Type II standard to ensure durability and confidence in performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.