Type 2 Full Brim Helmet

  • Mfr # HPT256141

  • Zoro # G422841103


product price:  $83.39
/ea

Key Features

Size - Alpha
One Size
Compatible Suspension Brand
Pyramex
Graphics Type
No Graphics
Shell Material
ABS
Includes Reflective Decals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HPT256141
Zoro #
G422841103
UPC #
810135974448
Country of Origin
Malaysia

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Brand
Pyramex
Graphics Type
No Graphics
Shell Material
ABS
Includes Reflective Decals
Yes
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Compatible Suspension Manufacturer Part Number
HPT2R561, HPT2R561M
Standards
ANSI/ISEA Z89.1-2014, CAN/CSA Z94.1-2015
Reflective Decal Color
Orange, White
Includes Chin Strap
No
ANSI Electrical Class
Class C, Class E, Class G
Item
Hard Hat
CSA Impact Type
Type II
Includes Accessory Slots
Yes
Chin Strap Material
Polyurethane Cotton Blend, Terylene
Number of Suspension Points
6
Rotational Impact Absorbing Technology
Ridgeline(R)
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
Suspension Adjustment Type
Swing Ratchet
Venting
No
CSA Electrical Class
Class C, Class E, Class G
High-Visibility
High-Visibility
Dielectric
No
Series
Ridgeline(R)
Shell Pattern
Solid
ANSI Impact Type
Type 2
Shell Color
Fluorescent Orange
Weight
1.28 lb
Impact Absorbing Material
EPS

Description

Hard Hat, Weight 1.28 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number HPT2R561, HPT2R561M, Standards ANSI/ISEA Z89.1-2014, CAN/CSA Z94.1-2015, Series Ridgeline(R)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.