Pyramex

Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant


product price: $2.15
/ea
Sold in multiples of 12 for $25.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Purple
  • Frame Color Purple
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Foam Lined No
See all product information

Product Information

  • Brand Pyramex
  • MFR # S2565S
  • Zoro # G3599751
  • UPC #
    814992007431
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Size Overall Length (Lens-Tip): 154mm; Overall Width (Hinge-Hinge): 137.5mm

Details

Item Ztek, Purple Frame, Purple Lens
Lens Color Purple
Frame Color Purple
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Foam Lined No
Series Ztek
Standards ANSI Z87.1; CAS Z94.3; CE EN166
Features Integrated Nose Piece; Soft, Non-Slip Rubber Temple Tips Provide Non-Binding Fit; Economical Wrap-Around Single Lens Provides Full Panoramic View; 99% UVA/B/C Protection
Frame Type Frameless

Description

Ztek, Purple Frame, Purple Lens, Series Ztek, Lens Color Purple, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.