Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150 Watt .5 in. Tri Mounting Tweeters

  • Mfr # PLST6

  • Zoro # G915370011


product price: $36.79
/ea

Key Features

PMPO Output Power
150 W
Minimum Frequency Response
1.30 kHz
Frequency Response
22 kHz
RMS Output Power
75 W
Tweeter Driver Material
Mylar Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLST6
Zoro #
G915370011
UPC #
068888708555
Country of Origin
China

Dimensions

Tweeter Driver Size
0.50 in

Details

PMPO Output Power
150 W
Minimum Frequency Response
1.30 kHz
Frequency Response
22 kHz
RMS Output Power
75 W
Tweeter Driver Material
Mylar Dome
Item
Tweeter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.