Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramid Chrome Wire Guard, 17" Analog 42315

Chrome Wire Guard, 17" Analog (Discontinued)

  • Mfr # 42315
  • Zoro # G3245107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42315
Zoro #
G3245107
UPC #
-
Country of Origin
United States

Dimensions

Height
19 in
Width
19 in
Depth
4 1/8 in
Overall Dia.
19 in

Details

Item
Wire Clock Guard, 19", Round
For Use With
15F565, 15F569, 2LMU5, 38P971, 4XKZ8, 4XKZ9, 4XLA1, 4XLA2, 4XLA6, 4XLA7
Mount
wall
Case Color
Silver
Shape
Round
Includes
Instructions, Round Chrome Wire Guard
Features
Coverage For Clocks Up To 17 in dia, Looping Foot Mounting Holes, Protects Round Wall Clocks From Damage, Surface Mount, Theft Or Vandalism
Case Material
Steel
Accessory Type
Wire Clock Guard, 19", Round
Application
Gym, Manufacturing, Hallway, Classroom

Description

Wire Clock Guard, 19 In., Round, Wall Mount, Shape Round, Case Material Steel, Case Color Silver, Width 19 in, Depth 4 1/8 in, Height 19 in, Overall Dia. 19 in, Features Coverage For Clocks Up To 17 in dia, Looping Foot Mounting Holes, Protects Round Wall Clocks From Damage, Surface Mount, Theft Or Vandalism, For Use With 15F565, 15F569, 2LMU5, 38P971, 4XKZ8, 4XKZ9, 4XLA1, 4XLA2, 4XLA6, 4XLA7, Includes Instructions, Round Chrome Wire Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.